Beli harga solder uap di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Mulai

    Rp119.900

    goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Deskripsi:
    -A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
  2. Ishizaki Electric Mfg.(SURE) Soldering Iron Sc Type (Economy Type)
    Mulai

    Rp309.900

    Ishizaki Electric Mfg.(SURE) Soldering Iron Sc Type (Economy Type)
    atribut:
    • Overall Length (mm): 210
    • Weight (g): 150
    • Maximum Temperature (degreeC): 380
    • Solder Iron Point Dimensions (mm): 5x75
    • Heater Dimensions (mm): 12.7x52
    • Power Consumption (W): 40
  3. Rothenberger Rotherm 2000
    Mulai

    Rp20.999.900

    Rothenberger Rotherm 2000
    Deskripsi:
    alat untuk solder
    atribut:
    • Color: Red
  4. KRISBOW Multimeter Analog (AVO Meter Analog)
    Mulai

    Rp94.900

    KRISBOW Multimeter Analog (AVO Meter Analog)
    Deskripsi:
    - 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
  5. Pro'sKit 2in1 SMD Hot Air Rework Station
    Mulai

    Rp2.699.900

    Pro'sKit 2in1 SMD Hot Air Rework Station
    Deskripsi:
    2X lifetimeHeat fast, 36sec-->300°CSmart Microprocessor controlledAuto cooling systemUL certified wire
    atribut:
    • Power (W): 700
    • Soldering Power (W): 60
    • Power Input (V): AC 110-120
    • Dimensions (mm): 255x190x140
    • Soldering Iron Temperature Range (°C): 200-480
  6. Sellery Soldering Iron (Solder)
    Mulai

    Rp119.900

    Sellery Soldering Iron (Solder)
    atribut:
    • Power Capacity (W/V): 30/220
  7. Pro'sKit SMD Rework Station
    Mulai

    Rp1.799.900

    Pro'sKit SMD Rework Station
    Deskripsi:
    Microprocessor-controlledBrushless motorAuto-sleep and work mode
    atribut:
    • Power Input (V): 220
    • Temperature Range (°C): 100-450
    • Air Volume (L/minute): 120 (max)
    • Heating Element: Metal Heating Core
    • Equipment Noise (dB): < 45
    • Fuse Type (V/A): 250/5
    • Machine Size (mm): 170x170x140 (include holder)
    • Overall Package (mm): 280x185x170
    • Plug Type: B
    • Power Consumption (W): 700
    • Temperature Display: LED
    • Weight (kg): 1.6
  8. HOZAN Desoldering Station
    Mulai

    Rp21.999.900

    HOZAN Desoldering Station
    Deskripsi:
    -The vacuum level is improved, sucks in one stroke.-Large diameter pipe that is not easily clogged is adopted.-Main Body, Iron Part, Iron Holder .-Lead-free solder compliant
    atribut:
    • Power: AC100V
    • Electricity consumption: 170W
    • Programmable Temperature: 360 to 480°C
    • Heater: Ceramic heater
  9. HOZAN Soldering Iron (Solder)
    26%
    Mulai

    Rp139.900

    HOZAN Soldering Iron (Solder)
    Deskripsi:
    B typePurpose:For replacing the HS-26 soldering iron.
  10. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  11. Kennedy 75Bw Duty Butane Soldering Iron Kit
    Mulai

    Rp2.999.900

    Kennedy 75Bw Duty Butane Soldering Iron Kit
    Deskripsi:
    Supplied in a robust plastic case. Contents: BS075 butane soldering iron, tip cleaning sponge, tray and stand. Five interchangeable tips: 2.4 & 4.8mm double flat, flame, hot air blower and hot air deflector.
    atribut:
    • Number of Pieces: 7
    • Part Number: KEN5169120K
  12. HAKKO Solder Stand
    Mulai

    Rp30.900

    HAKKO Solder Stand
    Deskripsi:
    -Pencil-type soldering iron can be used.
  13. Pro'sKit Hot Air SMD Rework Tool
    Mulai

    Rp1.899.900

    Pro'sKit Hot Air SMD Rework Tool
    Deskripsi:
    SS-602 is a microprocessor-controlled portable hot air gun, quickly de-solder any SMD electronic components and heat shrink job. It is a great tool to keep in your tool bag.
    atribut:
    • Input Voltage (V): 220-240
    • Plug: B
    • Temperature (°C): 200-500
    • Power Consumption (W): 300
  14. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  15. CELLKIT Solder Uap Analog
    Mulai

    Rp579.900

    CELLKIT Solder Uap Analog
    Deskripsi:
    Mesin perbaikan menggunakan rangkaian mikroprosesor berfungsi untuk mengontrol suhu dan aliran udara yang menghasilkan panas untuk menggantikan IC (SMD / BGA) dan komponen lain pada PCB.Solder Uap dillengkapi:1. 8 tingkat pilihan kenop pengatur panas dan angin. Untuk memberikan pilihan kecepatan panas dan aliran angin untuk berbagai kegunaan. 2. Sistem pompa internal sehingga getarannya halus, dengan suara yang tenang dan temperatur kerja yang stabil. 3. Sistem pendingin yang bekerja secara otomatis saat solder uap dimatikan. Fungsinya untuk mereduksi panas pada elemen sehingga umur produk jadi lebih lama.4. 3 mata solder uap dengan ukuran lubang yaitu 5mm, 7mm, 9mm.Untuk menghindari kerusakan pada keramik dan elemen pegangan tempatkan gagang solder dengan baik dan hati-hati untuk menghindari benturan dengan benda keras.Isi kemasan: Mesin solder uap, manual, kartu garansi.
    atribut:
    • Input Voltage (V): AC 220 ± 10%
    • Frequency (Hz): 50 ± 2
    • Fuse Protection (A): 4
    • Airflow Output (L/minute): 0.3-24, adjustable
    • Blower Eye Size (mm): 5, 7 and 9
    • Heater Power (W): 250
    • Packaging Dimensions (cm): 32x27x19
    • Product Dimensions (cm): 24.5x18.5x13.5
    • Pump Power (W): 90
    • Pump Type : Membrane
Daftar Harga harga solder uap Terbaru October 2026
goot Temperature Controlled Soldering Iron (Solder Elektrik)Rp119.900
TRUSCO Blower Gun, BagRp629.900
JTC Solder Portable Multi-Function (Solder Portabel)Rp1.299.900
Ishizaki Electric Mfg.(SURE) Soldering Iron Sc Type (Economy Type)Rp309.900
HOZAN Temperature Control Type Soldering Iron HS-26 BitRp139.900
Rothenberger Rotherm 2000Rp20.999.900
KRISBOW Multimeter Analog (AVO Meter Analog)Rp94.900
Pro'sKit 2in1 SMD Hot Air Rework StationRp2.699.900
Sellery Soldering Iron (Solder)Rp119.900
Pro'sKit SMD Rework StationRp1.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)